Shop All V-Belts
Zoro Select
BX52 Cogged V-Belt, 1 Ribs
Mfr # 46U062
Zoro # G0608426
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX52
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Belt Trade Size BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 46U062
- Zoro # G0608426
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX52 |
V-Belt Section | BX |
Industry Number | BX52 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Belt Section | BX |
Description
V-Belt,Cogged,BX52, Industry Number BX52, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 43'' Long x 8 Ribs Wide - 430J8 (430J8)
- DYNABRADE Hand Held Air Pump, 98091 (98091)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (SP300-10-G)
- PARKER FILTER 5 MICRON ELEMENTS FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (PS902P)
- ZORO SELECT V-Belt, 3L180 (51ET61)
- ZORO SELECT 5VX1230 V-Belt Outside123 (42W438)
- ZORO SELECT A51 Outside53.2 Pitch52.3 (42W396)
- ZORO SELECT V-Belt, A60 (51EU05)
- ZORO SELECT V-Belt, A28 (51EU01)
- ZORO SELECT A32 Outside34.2 Pitch33.3 (42W377)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 90 Inch Long x 4 Ribs (4R3VX900)
- Zoro Select Power Transmission Belts