Shop All V-Belts
Zoro Select
BX103 Cogged V-Belt, 1 Ribs
Mfr # 42W437
Zoro # G0608146
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX103
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Belt Trade Size BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W437
- Zoro # G0608146
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX103 |
V-Belt Section | BX |
Industry Number | BX103 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Belt Section | BX |
Description
V-Belt,Cogged,BX103, Industry Number BX103, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER SINK PUMP SYSTM 13HP (1104-0082)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFUX-1.7/16M)
- KRYTOX 2 oz Tube White (280 AC)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6-LS)
- ZORO SELECT AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (162R24)
- ZORO SELECT B46 Outside49.0 Pitch47.8 (42W410)
- ZORO SELECT V-Belt, A54 (51EU03)
- ZORO SELECT A32 Outside34.2 Pitch33.3 (42W377)
- ZORO SELECT A44 Outside46.2 Pitch45.3 (42W389)
- ZORO SELECT A50 Outside52.2 Pitch51.3 (42W395)
- BESTORQ Aftermarket MASSEY FERGUSON 210615M1 Replacement Belt, B91 (B91)
- Zoro Select Power Transmission Belts