Shop All Fastener Caps & Plugs
Zoro Select
Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK
Mfr # 1302PK
Zoro # G5102036
product price: $14.45
/pk 100, $0.14/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Plastic
- Rivet Dia. 0.375 in
- Fits Bolt Head Style Button Spoke
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1302PK
- Zoro # G5102036
- UPC # 841213002050
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 3/8 in |
Rivet Dia. | 0.375 in |
Hole Size | 0.375 in |
Head Height | 0.188 in |
Head Dia. | 0.75 in |
Maximum Hole Diameter | 0.375 in |
Shank Diameter | 0.375 in |
Head Diameter | 3/4 in |
Details
Item | Screw Plug |
Rivet Head Style | Round |
Rivet Body Material | Plastic |
Fits Bolt Head Style | Button Spoke |
Color | Black |
Material | Plastic |
Rivet Shank Type | Solid |
System of Measurement | Inch |
Head Type | Dome |
Material Grade/Class | Ungraded |
Shank Type | Solid |
Manufacturer Location | Globally Sourced |
Product Type | Push-In Rivet |
Description
Plug, System of Measurement Inch, Shank Diameter 0.375 in, Shank Type Solid, Material Plastic, Head Type Dome, Head Height 0.188 in, Head Diameter 3/4 in, Color Black, Maximum Hole Diameter 0.375 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Material Grade/Class Ungraded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 2 in Lg (TSIX0370200P-001P)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07543)
- AMPG Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht (NUT70012C)
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK (1379PK)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW1SH916MP FC.PW.1SH916.MP)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- ZORO SELECT Socket Spoke Screw Plug, 20 mm Dia, Steel Plain, 10 PK (M07660.200.0150)
- Zoro Select