Shop All Fastener Caps & Plugs
Zoro Select
Button Spoke Bolt Cap, 3/8 in Dia, 3/8 in Fits Bolt Dia, Steel Chrome
Mfr # 8940337
Zoro # G3524552
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Fits Bolt Diameter 3/8 in
- Fits Bolt Head Style Button Spoke
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8940337
- Zoro # G3524552
- UPC # 008236105506
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 3/8 in |
Fits Bolt Diameter | 3/8 in |
Details
Item | Bolt Cap |
Fits Bolt Head Style | Button Spoke |
Material | Steel |
Finish | Chrome |
Type | Bolt Cap |
Globally Sourced | Globally Sourced |
Manufacturer Location | Globally Sourced |
Material Type | Steel |
Finish Type | Chrome Plated |
Head Shape | Round |
Drive Type | No Drive |
Description
Bolt Cap, Fits Bolt Diameter 3/8 in, Steel, Chrome, Fits Bolt Head Style Button Spoke, Bolt Cap, Diameter 3/8 in, Manufacturer Location Globally Sourced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Anchor, 1-3/4" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0175)
- MIDWEST FASTENER Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 50 PK (53665)
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0087)
- ZORO SELECT Hex Nut, #4-40, Steel, Not Graded, Zinc Plated, 3/32 in Ht, 100 PK (HMSNI20-40-100P1)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- ZORO SELECT Socket Spoke Screw Plug, 36 mm Dia, Steel Plain (M07660.360.0150)
- ZORO SELECT Socket Spoke Screw Plug, 20 mm Dia, Steel Plain, 10 PK (M07660.200.0150)
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK (1379PK)
- ZORO SELECT Socket Spoke Screw Plug, 10 mm Dia, Steel Plain, 50 PK (M07660.100.0100)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07660.140.0150)
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- Zoro Select