Shop All Alnico Magnets
Zoro Select
Button Magnet, Alnico 5, 6.5 lb. Pull
Mfr # 6XY67
Zoro # G1999864
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Magnet Style Button Magnet
- Material Alnico 5
- Overall Length 1 in
- Max. Pull 6.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY67
- Zoro # G1999864
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1 in |
Overall Length | 1 in |
Hole Dia. | 7/32 in |
Details
Magnet Style | Button Magnet |
Material | Alnico 5 |
Max. Pull | 6.5 lb |
Thickness | 0.625 in |
Stability Temp. | 975 Degrees F |
Item | Button Magnet |
Includes | Steel Keeper |
Description
Button Magnet, Material Alnico 5, Max. Pull 6.5 lb, Thickness 0.625 in, Overall Length 1 in, Diameter 1 in, Hole Dia. 7/32 in, Stability Temp. 975 Degrees F, Includes Steel Keeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATTEC Strattec:Ford 1997-2010 Pair Coded Door Locks w/ Keys (STRATTEC 703362C) (STR-703362C)
- ZORO SELECT Brown Viton O-Ring, Dash 014, PK100 (ZUSAVB75014)
- CORBIN RUSSWIN Passage Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2010LL626)
- CROWN 3" Center to Center Bar Cabinet Pull Satin Nickel Finish (CHP0136SN)
- ZORO SELECT Alnico 5 Holding Magnet, 18.5 lb. Pull (6XY71)
- ZORO SELECT Alnico 5 Magnet Assembly, 10 lb. Pull (6XY79)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull (6XY53)
- ZORO SELECT Alnico Shielded Magnet, 0.14 lb. Pull (10E848)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 2 lb. Pull (6XY47)
- MAG-MATE Cylindrical Fixture Magnet, 15 lb. Pull (N1000T)
- Zoro Select Alnico Magnets