Shop All Socket Head Cap Screws
Zoro Select
#10-32 Socket Head Cap Screw, Plain Brass
Mfr # ZSB55010F05
Zoro # G810396871
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size #10-32
- Drive Type Socket
- Drive Size 1/8 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSB55010F05
- Zoro # G810396871
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Drive Size | 1/8 in |
Head Height | 0.101 in |
Maximum Head Height | 0.101 in |
Fastener Length | 5/16 in |
Head Diameter | 0.361 in |
Details
System of Measurement | Inch |
Drive Type | Socket |
Material | Brass |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Rockwell Hardness | B78 |
Head Type | Button |
Tensile Strength | 58,000 psi |
Material Quality Standards | ASTM B16 |
Minimum Yield Strength | 45,000 psi |
Manufacturer Location | Made in US |
Thread Fit | 3A |
Resistance Properties | Corrosion Resistant, Non-Magnetic |
Material Grade/Class | 360 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Brass, Material Grade/Class 360, Finish Plain, Thread Size #10-32, Fastener Length 5/16 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US, Material Quality Standards ASTM B16, Maximum Head Height 0.101 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish, 100 PK (U37060.025.0001)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (N04100.025.0400)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-MACH-UNF)
- GRIP-RITE Pneumatic Nail, 2 in L, 16 ga, Electro Galvanized (GRF162M)
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07000.150.0250)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 100 PK (M07160.080.0065)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 10 PK (M07000.200.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07150.060.0070)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 10 PK (SC22120700-14-010P1)
- ZORO SELECT M10-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07041.100.0050)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (430172-PG)
- Zoro Select Socket Head Cap Screws