Shop All Socket Head Cap Screws
Zoro Select
#5-40 Socket Head Cap Screw, Plain Brass
Mfr # ZSB55005C08
Zoro # G910397532
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size #5-40
- Drive Type Socket
- Drive Size 5/64 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSB55005C08
- Zoro # G910397532
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #5-40 |
Drive Size | 5/64 in |
Head Height | 0.066 in |
Head Diameter | 0.238 in |
Maximum Head Height | 0.066 in |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Socket |
Material | Brass |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Rockwell Hardness | B78 |
Tensile Strength | 58,000 psi |
Head Type | Button |
Thread Fit | 3A |
Minimum Yield Strength | 45,000 psi |
Manufacturer Location | Made in US |
Material Grade/Class | 360 |
Material Quality Standards | ASTM B16 |
Resistance Properties | Corrosion Resistant, Non-Magnetic |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Brass, Material Grade/Class 360, Finish Plain, Thread Size #5-40, Fastener Length 1/2 in, Head Height 0.066 in, Head Diameter 0.238 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US, Material Quality Standards ASTM B16, Maximum Head Height 0.066 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Plain Finish, 10 PK (LWLIS175USA-010BX)
- ZORO SELECT Arch Barrel, #10-24, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4181-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (U38131.150.0001)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1412MPP188)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 25 PK (U07041.037.0250)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 5/16 in Length, 40 PK (3408320031)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.031.0075)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51060.040.0018)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (SCX205055-025P1)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51060.019.0100)
- BSC PREFERRED Zinc-Plated Alloy Steel Socket Head Screw M8 x 1.25 mm Thread 15 mm Long, 5PK (90128A337)
- Zoro Select Socket Head Cap Screws