Shop All Coin & Button Batteries
Zoro Select
Button Cell Battery, Lithium, 35mAh Cap
Mfr # CR1220
Zoro # G9662757
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 1220
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.472 in
- Shelf Life 10 yr
Product Information
- Brand Zoro Select
- MFR # CR1220
- Zoro # G9662757
- UPC # 728286300019
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 1220 |
Diameter | 0.472 in |
Depth | 0.078 in |
Height | 0.5" |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Item | Button Cell Battery |
Shelf Life | 10 yr |
Capacity - Batteries | 35 mAh |
Max. Operating Temp. | 158 Degrees F |
Battery Capacity | 35 mAh |
Description
Button Cell Battery, Battery Size 1220, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 35 mAh, Battery Cross-Reference CR1220, Drain Type - Battery Medium Drain, Diameter 0.472 in, Depth 0.078 in, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -22 Degrees F, Color Code No Code
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANACOM MEDTEK DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 8 FT. (E1266-08RB)
- ILC Replacement for Husqvarna 588 14 64-01 Battery (588 14 64-01)
- SANOXY RJ45 Splitter Adapter 1 to 2 Way CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way adapter (EBL-CAT7-1)
- EXELL BATTERY 3.7V 18500 Li-Ion 1100mAh 15A Rechargeable Solar Light FLAT TOP Battery (EBLI-18500HP11_SOLAR)
- ZORO SELECT Coin Cell, 1620, Lithium, 3V (5HXG7)
- ZORO SELECT Coin Cell Battery, Lithium, 500mAh Cap. (CR3032)
- ZORO SELECT Coin Cell, 2016, Lithium, 3V (2CUR7)
- ZORO SELECT Coin Cell, 2450, Lithium, 3V (5HXG6)
- ZORO SELECT Button Cell Battery, 389/390, Silver Oxide (5HXH7)
- ZORO SELECT Coin Cell, 2430, Lithium, 3V (5HXG8)
- ENERGIZER Lithium 2032 3 V Electronic/Watch Battery 4 pk (2032BP-4)
- Zoro Select Coin & Button Batteries