Shop All Coin & Button Batteries
Zoro Select
Button Cell Battery, 3VDC, 30mAh Capacity
Mfr # LITH-25
Zoro # G9662906
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 1025
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.393 in
- Shelf Life 10 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LITH-25
- Zoro # G9662906
- UPC # 728286350250
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 1025 |
Diameter | 0.393 in |
Depth | 0.098 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Item | Button Cell Battery |
Shelf Life | 10 yr |
Capacity - Batteries | 30 mAh |
Max. Operating Temp. | 158 Degrees F |
Description
Button Cell Battery, Battery Size 1025, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 30 mAh, Battery Cross-Reference CR1025, Drain Type - Battery Medium Drain, Diameter 0.393 in, Depth 0.098 in, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -22 Degrees F, Color Code No Code
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- MARCOM DVD Program Kit, Driving Defensively (VGEN4209EM)
- TRIPP LITE Cable Adapter, DisplayPort 1.2(M), VGA(F) (P134-000-VGA-V2)
- RAYOVAC UltraPro 9V Alkaline Battery, 9V DC, 12 Pack (AL9V12PP)
- ZORO SELECT Coin Cell, 2430, Lithium, 3V (5HXG8)
- ZORO SELECT Coin Cell Battery, Lithium, 500mAh Cap. (CR3032)
- ZORO SELECT Coin Cell, 1616, Lithium, 3V (2CUR6)
- ZORO SELECT Coin Cell Battery, Lithium, 190mAh Cap. (CR2325)
- ZORO SELECT Button Cell Battery, Lithium, 35mAh Cap (CR1220)
- ZORO SELECT 76 Silver Oxide Battery, 12 (34F932)
- RENATA CR2032AH1-MFR 3V Lithium Coin Battery HORZ 2-PIN for Laptop CMOS RTC (CR2032AH1-MFR)
- Zoro Select Coin & Button Batteries