Shop All Butterfly Valves
Zoro Select
Butterfly Valve, Lug, 6 In, Poly, EPDM
Mfr # FKLM113
Zoro # G2571195
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Glass Reinforced Polypropylene
- Pipe Size 6 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FKLM113
- Zoro # G2571195
- UPC # 622454383319
- Country of Origin Italy
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 9 1/2 in |
Lug Dia. | 3/4-10 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Glass Reinforced Polypropylene |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Liner Material | EPDM |
Number of Bolt Holes | 8 |
Temp. Range | 32 To 212 Degrees F |
Standards | ANSI B16.5, ASTM D4101-86 |
Series | FK |
Valve Body Material | Polypropylene |
Description
Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 32 To 212 Degrees F, Liner Material EPDM, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards ANSI B16.5, ASTM D4101-86
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, Carbon Steel (SH8400-PP)
- VELVAC Brass Pipe Fitting, 3/4" x 1/4" Pipe Size (016085)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (516-AC17810)
- GENERAL WIRE 6' Teletube Flexicore Closet Auger with Down Head, (I-T6FL-DH)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C-61.5MS/STH)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C-62.0MS/STH)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C1.5MS/STH)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C-62.5MS/STH)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C2.5MS/STH)
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp (51C4.0MS/STH)
- CHICAGO VALVES AND CONTROLS Actuated 6", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612060DA80)
- Zoro Select Butterfly Valves