Shop All Butterfly Valves
Zoro Select
Butterfly Valve, Lug, 3 In, Poly, EPDM
Mfr # FKLM110
Zoro # G2008526
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Glass Reinforced Polypropylene
- Pipe Size 3 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FKLM110
- Zoro # G2008526
- UPC # 622454383289
- Country of Origin Italy
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Glass Reinforced Polypropylene |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Number of Bolt Holes | 8 |
Standards | ANSI B16.5, ASTM D4101-86 |
Liner Material | EPDM |
Temp. Range | 32 To 212 Degrees F |
Valve Body Material | Polypropylene |
Series | FK |
Description
Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 To 212 Degrees F, Liner Material EPDM, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 6 in, Lug Dia. 5/8-11, Standards ANSI B16.5, ASTM D4101-86
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Rhen Robe Hook Brushed Gold (BRH-RH0BG)
- LEGEND VALVE 3 X 2-1/2 GALV. HEX BUSHING (352-641)
- ZENNA HOME SHOWER RING WHT 12PK (SSR01WW)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C-62.0MS/STH)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C-61.5MS/STH)
- ZORO SELECT Butterfly Valve, Lug, 6 In, Poly, EPDM (FKLM113)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C-62.5MS/STH)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C2.5MS/STH)
- ZORO SELECT Butterfly Valve, 1" Tube Size, Clamp (51C1.0MS/STH)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner (ML222V 3)
- Zoro Select Valves