Shop All Butterfly Valves
Zoro Select
Butterfly Valve, 4" Tube Size, Clamp
Mfr # 51C4.0MS/STH
Zoro # G7179901
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Body Material T304 Stainless Steel
- Connection Clamp
- Overall Length 4 3/32 in
- Handle Type Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51C4.0MS/STH
- Zoro # G7179901
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Tube Size | 4 in |
Overall Length | 4 3/32 in |
Details
Item | Butterfly Valve |
Body Material | T304 Stainless Steel |
Connection | Clamp |
Handle Type | Trigger |
Max. Pressure | 145 psi |
Temp. Range | 15 Degrees to 266 Degrees F |
Disc Material | T304 Stainless Steel |
Surface Finish | 20 RA ID |
Standards | FDA Compliant Seats |
Seat Material | Silicone |
Description
Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 4 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 15 Degrees to 266 Degrees F, Surface Finish 20 RA ID, Overall Length 4 3/32 in, Seat Material Silicone, Disc Material T304 Stainless Steel, Handle Type Trigger, Standards FDA Compliant Seats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. FPT x 10 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-10)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612C)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BC)
- LEGEND VALVE 3/8" PUSH FIT ELBOW (465-121)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C-62.0MS/STH)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C-61.5MS/STH)
- ZORO SELECT Butterfly Valve, Lug, 6 In, Poly, EPDM (FKLM113)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C2.5MS/STH)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C2.0MS/STH)
- ZORO SELECT Butterfly Valve, Lug, 3 In, Poly, EPDM (FKLM110)
- BONOMI Electric Actuated, SS, Butterfly Valve (ME9100-002-2)
- Zoro Select Butterfly Valves