Shop All Butterfly Valves
Zoro Select
Butterfly Valve, 3" Tube Size, Clamp
Mfr # 51C-63.0MS/STH
Zoro # G7180035
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material T316L Stainless Steel
- Tube Size 3 in
- Connection Clamp
- Overall Length 3 5/16 in
- Handle Type Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51C-63.0MS/STH
- Zoro # G7180035
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Tube Size | 3 in |
Overall Length | 3 5/16 in |
Details
Item | Butterfly Valve |
Body Material | T316L Stainless Steel |
Connection | Clamp |
Handle Type | Trigger |
Seat Material | Silicone |
Max. Pressure | 145 psi |
Surface Finish | 20 RA ID |
Temp. Range | 15 Degrees to 266 Degrees F |
Standards | FDA Compliant Seats |
Disc Material | T316L Stainless Steel |
Description
Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 3 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 15 Degrees to 266 Degrees F, Surface Finish 20 RA ID, Overall Length 3 5/16 in, Seat Material Silicone, Disc Material T316L Stainless Steel, Handle Type Trigger, Standards FDA Compliant Seats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K NIPPLE GALV 2.5""X4"" (569-040BC)
- KNAUF INSULATION 2-1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 75/B (5001339)
- POWERS Lever Handle Repair Kit, Lever (900-036)
- SLOAN A1104A-Bx Rebuild Kit 1.28 Cl Exps (3301157)
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp (51C-64.0MS/STH)
- ZORO SELECT Butterfly Valve, 1" Tube Size, Clamp (51C1.0MS/STH)
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp (51C4.0MS/STH)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C-62.5MS/STH)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C2.5MS/STH)
- ZORO SELECT Butterfly Valve, Lug, 6 In, Poly, EPDM (FKLM113)
- VIEGA Viega ProPress butterfly valve, 4" - 8 (22076)
- Zoro Select Valves