Shop All Butterfly Valves
Zoro Select
Butterfly Valve, 2-1/2" Tube Size, Clamp
Mfr # 51C-62.5MS/STH
Zoro # G7180050
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material T316L Stainless Steel
- Tube Size 2 1/2 in
- Connection Clamp
- Overall Length 3 5/32 in
- Handle Type Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51C-62.5MS/STH
- Zoro # G7180050
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Tube Size | 2 1/2 in |
Overall Length | 3 5/32 in |
Details
Item | Butterfly Valve |
Body Material | T316L Stainless Steel |
Connection | Clamp |
Handle Type | Trigger |
Standards | FDA Compliant Seats |
Disc Material | T316L Stainless Steel |
Surface Finish | 20 RA ID |
Seat Material | Silicone |
Temp. Range | 15 Degrees to 266 Degrees F |
Max. Pressure | 145 psi |
Description
Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 2 1/2 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 15 Degrees to 266 Degrees F, Surface Finish 20 RA ID, Overall Length 3 5/32 in, Seat Material Silicone, Disc Material T316L Stainless Steel, Handle Type Trigger, Standards FDA Compliant Seats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL200)
- KURIYAMA Tubing, 5/8 I.D., 100 ft., Clear, Flexible (K010-1013X100)
- LEGEND VALVE 1/4" BLACK 90 STREET ELBOW (350-041)
- THRIFCO PLUMBING Abs Elbow 45 Deg Hubxhub 1-1/2 (102501BC)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C1.5MS/STH)
- ZORO SELECT Butterfly Valve, 3" Tube Size, Clamp (51C3.0MS/STH)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C-62.0MS/STH)
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp (51C-64.0MS/STH)
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp (51C4.0MS/STH)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C2.5MS/STH)
- GRUVLOK Butterfly Valve (7005502708)
- Zoro Select Valves