Shop All Butterfly Valves
Zoro Select
Butterfly Valve, 1" Tube Size, Clamp
Mfr # 51C-61.0MS/STH
Zoro # G7179910
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material T316L Stainless Steel
- Tube Size 1 in
- Connection Clamp
- Overall Length 2 19/32 in
- Handle Type Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51C-61.0MS/STH
- Zoro # G7179910
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Tube Size | 1 in |
Overall Length | 2 19/32 in |
Details
Item | Butterfly Valve |
Body Material | T316L Stainless Steel |
Connection | Clamp |
Handle Type | Trigger |
Temp. Range | 15 Degrees to 266 Degrees F |
Surface Finish | 20 RA ID |
Standards | FDA Compliant Seats |
Max. Pressure | 145 psi |
Seat Material | Silicone |
Disc Material | T316L Stainless Steel |
Description
Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 1 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 15 Degrees to 266 Degrees F, Surface Finish 20 RA ID, Overall Length 2 19/32 in, Seat Material Silicone, Disc Material T316L Stainless Steel, Handle Type Trigger, Standards FDA Compliant Seats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089404)
- KOHLER Rival Pull Out Kitchen Faucet (30468-CP)
- JMF 1/2 in. Flare Brass Cap (4338802)
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- ZORO SELECT Butterfly Valve, Lug, 6 In, Poly, EPDM (FKLM113)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C-62.0MS/STH)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C2.5MS/STH)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C-61.5MS/STH)
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp (51C-64.0MS/STH)
- ZORO SELECT Butterfly Valve, Lug, 3 In, Poly, EPDM (FKLM110)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- Zoro Select Butterfly Valves