Shop All Packing Paper
Zoro Select
Butcher Paper, 40 lb., White, 30 In. W
Mfr # 5PGK8
Zoro # G1716635
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards FDA Approved
- Color White
- Length 1,100 ft
- Width 30 in
- Basis Weight 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PGK8
- Zoro # G1716635
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 1,100 ft |
Width | 30 in |
Roll Length | 1,100 ft |
Sheet Width | 30 in |
Roll Diameter | 9 in |
Sheet Length | 1,100 ft |
Description
Butcher Paper, Bio-Based Yes, BPI Certified Yes, Coating Type Uncoated, Color White, Compostable Home Compostable, Fold Type No Fold, FSC Certified Yes, Material Paper, Number of Sheets Not Applicable, Disposable Utensil Type Roll, Recyclable Yes, Roll Diameter 9 in, SFI Certified Yes, Sheet Length 1,100 ft, Sheet Width 30 in, Standards FDA Approved, USDA Certified Bio-based Products Yes, Weight Light-Weight, Basis Weight 40 lb, Resistance Properties Resistant to Blood and Moisture Leakage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- SCHOLASTIC Another Way to Say... Mini Bulletin Board Set (9781338344950)
- TOMBOW Correction Tape, 1/6"x394", 4/PK, White/Assorted Dispenser PK (TOM68679)
- NAVIGATOR Multipurpose Copy Paper, 97 Bright, 20 lb, 8.5 x 11, White, PK2500 (NMP115R)
- ZORO SELECT Bogus Paper, 70 lb., Natural, 24 In. W (5PGP9)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 30 In. W (5PGT1)
- ZORO SELECT Freezer Wrap, 18 In x 250 ft, White (48K983)
- ZORO SELECT Flame Retardent Paper, 80 lb., 42 In. W (6TWR4)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 24 In. W (5PGT5)
- ZORO SELECT Freezer Paper, 45 lb., White, 18 In. W (5PGP7)
- BOX PACKAGING Versa-Pak„¢ Cellulose Wadding Roll, Perforated & Slit At 12", 48"W x 270'L, Kraft (KIM64290)
- Zoro Select Protective Packaging