Shop All Packing Paper
Zoro Select
Butcher Paper, 40 lb., White, 18 In. W
Mfr # 5PGK6
Zoro # G0899044
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards FDA Approved
- Width 18 in
- Basis Weight 40 lb
- Length 1,100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5PGK6
- Zoro # G0899044
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 18 in |
Length | 1,100 ft |
Roll Length | 1,100 ft |
Sheet Width | 18 in |
Roll Diameter | 9 in |
Sheet Length | 1,100 ft |
Details
Color | White |
Standards | FDA Approved |
Item | Butcher Paper |
Basis Weight | 40 lb |
Type | Uncoated, Resistant to Blood and Moisture Leakage |
Product Type | Roll |
Fold Type | No Fold |
BPI Certified | Yes |
FSC Certified | Yes |
Disposable Utensil Type | Roll |
Recyclable | Yes |
Weight | Light-Weight |
Bio-Based | Yes |
USDA Certified Bio-based Products | Yes |
SFI Certified | Yes |
Resistance Properties | Resistant to Blood and Moisture Leakage |
Item Weight | Light-Weight |
Compostable | Home Compostable |
Description
Butcher Paper, Bio-Based Yes, BPI Certified Yes, Coating Type Uncoated, Color White, Compostable Home Compostable, Fold Type No Fold, FSC Certified Yes, Material Paper, Number of Sheets Not Applicable, Product Type Roll, Recyclable Yes, Roll Diameter 9 in, SFI Certified Yes, Sheet Length 1,100 ft, Sheet Width 18 in, Standards FDA Approved, USDA Certified Bio-based Products Yes, Weight Light-Weight, Basis Weight 40 lb, Resistance Properties Resistant to Blood and Moisture Leakage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Handheld Calculator, Financial, 8 Digit (908)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes and Colors, PK30 (UNV31026)
- ZORO SELECT Tape Dispenser Wiper, 3-3/32"H x 2-7/64"L (52WX76)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00016)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 18 In. W (5PGT4)
- ZORO SELECT Bogus Paper, 70 lb., Natural, 24 In. W (5PGP9)
- ZORO SELECT Butcher Paper, 40 lb., White, 30 In. W (5PGK8)
- ZORO SELECT Butcher Wrap, 18 In x 250 ft. (48K982)
- ZORO SELECT VCI Paper, Roll, 1200 ft. L (VSP00010)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- Zoro Select Packing Paper