Shop All Document Protection
Zoro Select
Business Card Magnet, 3-1/2" L, 2" W, PK50
Mfr # 10E855
Zoro # G4084272
original price:
$18.19
9% off
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Width 2 in
- Stability Temp. -15 Degrees to 160 Degrees F
- Features Easy Peel Liner
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E855
- Zoro # G4084272
- Country of Origin United States
- Category Document Protection
Dimensions
Width | 2 in |
Length | 3 1/2 in |
Details
Item | Business Card Magnet |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Stability Temp. | -15 Degrees to 160 Degrees F |
Features | Easy Peel Liner |
Thickness | 0.03 in |
Max. Pull | 85 lb/sq ft |
Nonmagnetic Side | Indoor Adhesive |
Description
Business Card Magnet, Nonmagnetic Side Indoor Adhesive, Max. Pull 85 lb/sq ft, Length 3 1/2 in, Width 2 in, Thickness 0.03 in, Features Easy Peel Liner, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F, Package Quantity 50
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREALITY 3D Printer Filament, Black (CR-PLA Matte Black)
- TYVEK Shipping Tags, 4 3/4"x2 3/8", Green, PK100 (G14051C)
- XEROX 106R03502 Toner, 2500 Page-Yield, Cyan (106R03502)
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2707170)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL22)
- ZORO SELECT Packing List Envelope, Red, PK1000 (PL451)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL11)
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- ZORO SELECT Document Envelope, Clear, PK500 (PL70)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK100 (10E856)
- C-LINE PRODUCTS C-Line 62033 Top-Load Sheet Protectors Antimicrobial 3-Hole Punched Letter 100/box (62033)
- Zoro Select Document Protection