Shop All Thread Insert Tools
Zoro Select
Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3
Mfr # 5PWZ4
Zoro # G0417295
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 1/4"-20
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Construction Steel
- Size 1/4-20
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PWZ4
- Zoro # G0417295
- UPC # 190735870631
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4"-20 |
Size | 1/4-20 |
Compatible Thread Size | 1/4"-20 |
Details
Item | Bushing/Mandrel Set |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
Construction | Steel |
Thread Type | Coarse |
Material | Steel |
For Use With | 5TUW2, 5TUW3 |
Shop By | Closeouts |
Product Type | Bushing and Mandrel Set |
Compatible Tool Type | Bushing and Mandrel Set |
System of Measurement | Inch |
Description
This ZORO SELECT 5PWZ4 Bushing/Mandrel is a 1/4-20 bushing and mandrel set that can be used with the thread insert tools in the 5TUW2 and 5TUW3 series. It is designed to work with internal thread size of 1/4"-20. The steel construction makes it durable enough for frequent use. This bushing and mandrel set consists of a single piece, which has a coarse thread type. If you are looking for a bushing and mandrel set to use with your thread insert tools, then this ZORO SELECT product will be an ideal choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 13/16 (C17050)
- TEKTON 21 mm Combination Wrench (18292)
- DIABLO SAW BLADE 5-1/2X18T (D055018WMX)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide (VCGT160404-MN2 WNN10)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- ZORO SELECT Internal thread repair tool with 3-3/4 - 4-1/4" capacity (NES29)
- ZORO SELECT Head Set, M10 65mm, DRHT/DLHT (MHS-M10)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- ZORO SELECT Head Set, 3/8-16, 2.50 in., DRHT/DLHT (MHS-3716)
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- ZORO SELECT Head Set, 5/16-18, 1.75in, SSG-803 (HS-3118)
- Zoro Select Fastening Tools