Shop All Thread Insert Tools
Zoro Select
Bushing/Mandrel, 10-24, For 5TUW2/5TUW3
Mfr # 5PWZ2
Zoro # G3301103
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 10-24
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Thread Type Coarse
- For Use With 5TUW2, 5TUW3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PWZ2
- Zoro # G3301103
- UPC # 190735870617
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-24 |
Size | 10-24 |
Compatible Thread Size | #10-24 |
Details
Item | Bushing/Mandrel Set |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
Thread Type | Coarse |
For Use With | 5TUW2, 5TUW3 |
Material | Steel |
Construction | Steel |
Shop By | Closeouts |
Product Type | Bushing and Mandrel Set |
System of Measurement | Inch |
Compatible Tool Type | Bushing and Mandrel Set |
Description
Bushing/Mandrel Set, Product Type Bushing and Mandrel Set, Compatible Tool Type Bushing and Mandrel Set, Compatible Thread Size #10-24, Material Steel, System of Measurement Inch, Compatible with Grainger Part Number 5TUW2, 5TUW3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 8"L, SDS Plus (HC2009)
- J.W. WINCO WN300-KT-45-10X32-25 -SW Adjustable Lever Steel (1T25F33K)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 1/2in. (10642)
- KING TOOL Pick Set, 4 pcs. (K4PSC-00)
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- ZORO SELECT Hand Tool, Steel, Lever, M6, M8, M10, M12 (DLHT-M)
- ZORO SELECT Head Set, M6, 45mm, SSG-802 (HS-M6)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-24 (3534-3/8HIP)
- ZORO SELECT Mandrel, Coarse, 8-32, Use With 5TUW7 (5PWZ7)
- ZORO SELECT Head Set, 1/2-13, 2.50 in., DRHT/DLHT (MHS-5013)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW5 (5PWY5)
- Zoro Select Thread Insert Tools