Shop All Tapered & QD Bushings
Zoro Select
Bushing, Split Taper
Mfr # 3X669
Zoro # G2636523
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1 15/16 in
- Length 2.5 in
- Dimension D Large End 2.875 in
- Dimension V 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3X669
- Zoro # G2636523
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 15/16 in |
Length | 2.5 in |
Dimension D Large End | 2.875 in |
Dimension V | 3 3/8 in |
Dimension T | 1 31/32 in |
Dimension U | 17/32 in |
Dimension L | 2 1/2 in |
Dimension D Small End | 2.7657 in |
Bolt Circle Dia. | 3.375 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 1 15/16 in |
Keyway Width | 1/2 in |
Barrel Diameter | 2.766 in |
Bushing Diameter | 2.875 in |
Overall Diameter | 4.125 in |
Flange Width | 17/32 in |
Length Less Flange | 1.969 in |
Keyway Height | 1/4 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 15/16 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC U-Cup (CB918041)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP20L825MV, Pressure Line, 25 micron, Outside-In (MF0058444)
- TB WOODS FHP Sheave, BK36 x 1/2 (BK3612)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48U09A27 (OAN747)
- ZORO SELECT QD Bushing, Series SF, Bore 1 In (SF1)
- ZORO SELECT QD Bushing, Series F, Bore 3-7/16 In (F3716)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- ZORO SELECT TL Bushing, 3030, 2 1/8 in B Dia, 3 in L (3030X2-1/8)
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- Zoro Select Bushings