Shop All Tapered & QD Bushings
Zoro Select
Bushing, Split Taper
Mfr # 3X667
Zoro # G1053017
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1 3/4 in
- Length 2.5 in
- Includes (3) Cap Screws
- Dimension T 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3X667
- Zoro # G1053017
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 in |
Length | 2.5 in |
Dimension T | 1 31/32 in |
Dimension D Large End | 2.875 in |
Dimension V | 3 3/8 in |
Dimension L | 2 1/2 in |
Dimension U | 17/32 in |
Bolt Circle Dia. | 3.375 in |
Dimension D Small End | 2.7657 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 1 3/4 in |
Overall Diameter | 4.125 in |
Flange Width | 17/32 in |
Length Less Flange | 1.969 in |
Keyway Height | 3/16 in |
Barrel Diameter | 2.766 in |
Keyway Width | 3/8 in |
Bushing Diameter | 2.875 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 3/4 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (6L292)
- 3M Random Orbital Sander Muffler Kit 28394, 1/pk (28394)
- SENQCIA INSPIRE SERIES 60H Heavy Series Roller Link ASME/ANSI Std RllrChn, 3/4" Pitch, PK5 (60HRL)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0450D-KA1 (4700-2000-038)
- ZORO SELECT QD Bushing, Series SF, Bore 1-11/16 In (SF11116)
- ZORO SELECT TL Bushing, 2517, 1 3/8 in B Dia, 1.75 in L (2517X1-3/8)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/8 In (SK218)
- ZORO SELECT QD Bushing, Series SD, Bore 1-5/8 In (SD158)
- ZORO SELECT QD Bushing, Series F, Bore 60mm In (F60MM)
- ZORO SELECT TL Bushing, 1610, 1 5/16 in B Dia, 1 in L (1610X1-5/16)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517X2-7/16 KWY 5/8X3/16)
- Zoro Select Tapered & QD Bushings