Shop All Tapered & QD Bushings
Zoro Select
Bushing, Split Taper
Mfr # 2L258
Zoro # G1076713
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 2 1/8 in
- Length 1.938 in
- Dimension V 3 1/8 in
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2L258
- Zoro # G1076713
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/8 in |
Length | 1.938 in |
Dimension V | 3 1/8 in |
Dimension T | 1 7/16 in |
Bolt Circle Dia. | 3.6875 in |
Dimension D Large End | 2.625 in |
Dimension U | 1/2 in |
Dimension L | 1 15/16 in |
Dimension D Small End | 2.5567 in |
Bore Diameter | 2 1/8 in |
Bolt Circle Diameter | 3.69 in |
Keyway Width | 1/2 in |
Keyway Height | 1/4 in |
Flange Width | 1/2 in |
Bushing Diameter | 2.625 in |
Barrel Diameter | 2.557 in |
Length Less Flange | 1.438 in |
Overall Diameter | 3.688 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 2 1/8 in, Length 1.938 in, Bolt Circle Diameter 3.69 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Manifold Accessory Kit, 1In FNPT, SS (DK1000)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS500K000030)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 5/8" (6J58)
- BRENNAN INDUSTRIES 16HB-16MORB Straight (4604-16-16-O)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1/2 In (QT12)
- ZORO SELECT QD Bushing, E, 1 1/2 in B Dia, 2.625 in L (EX1-1/2)
- ZORO SELECT QD Bushing, Series SK, Bore 3/4 In (SK34)
- ZORO SELECT QD Bushing, SK, 25 mm B Dia, 1.875 in L (SKX25MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-9/16 In (SF1916)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- Zoro Select Tapered & QD Bushings