Shop All Tapered & QD Bushings
Zoro Select
Bushing, Split Taper
Mfr # 2L248
Zoro # G1587774
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 1 1/2 in
- Length 1.938 in
- Flange Type Solid
- Bolt Circle Dia. 3.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2L248
- Zoro # G1587774
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 1.938 in |
Bolt Circle Dia. | 3.6875 in |
Dimension V | 3 1/8 in |
Dimension U | 1/2 in |
Dimension T | 1 7/16 in |
Dimension D Small End | 2.5567 in |
Dimension D Large End | 2.625 in |
Dimension L | 1 15/16 in |
Bore Diameter | 1 1/2 in |
Bolt Circle Diameter | 3.69 in |
Keyway Width | 3/8 in |
Bushing Diameter | 2.625 in |
Barrel Diameter | 2.557 in |
Overall Diameter | 3.688 in |
Flange Width | 1/2 in |
Length Less Flange | 1.438 in |
Keyway Height | 3/16 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 1/2 in, Length 1.938 in, Bolt Circle Diameter 3.69 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-287 Two-Piece Clamping Collar (2C-287)
- REELCRAFT Air/Water Hose Reel, 3/8" Hose Dia., 35 ft. Length, 500 psi (5600 OLP)
- INA Thrust Washer, Inside Dia. 1.00 In (TWB1625)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6209ZZE C3)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X7/8)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/8 In (E278)
- ZORO SELECT QD Bushing, Series F, Bore 2-7/8 In (F278)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1/2 In (QT12)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/2 In (SH112)
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In (SK78)
- Zoro Select Bushings