Shop All Tapered & QD Bushings
Zoro Select
Bushing, Split Taper
Mfr # 2L244
Zoro # G2765707
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 1 1/4 in
- Length 1.938 in
- Dimension D Small End 2.5567 in
- Dimension T 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2L244
- Zoro # G2765707
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/4 in |
Length | 1.938 in |
Dimension D Small End | 2.5567 in |
Dimension T | 1 7/16 in |
Dimension L | 1 15/16 in |
Dimension U | 1/2 in |
Dimension V | 3 1/8 in |
Dimension D Large End | 2.625 in |
Bolt Circle Dia. | 3.6875 in |
Bolt Circle Diameter | 3.69 in |
Bore Diameter | 1 1/4 in |
Keyway Width | 1/4 in |
Length Less Flange | 1.438 in |
Keyway Height | 1/8 in |
Barrel Diameter | 2.557 in |
Flange Width | 1/2 in |
Overall Diameter | 3.688 in |
Bushing Diameter | 2.625 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 1/4 in, Length 1.938 in, Bolt Circle Diameter 3.69 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Saddle 30T (CF698045)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage (048A17T2002)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 750 psi (M-4504-0162)
- DAYTON Bracket Parallel Gear Box, 29.4 N-m (23L576)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- ZORO SELECT QD Bushing, Series JA, Bore 5/8 In (JA58)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Steel (1210 X 1-1/8)
- Zoro Select Tapered & QD Bushings