Shop All Tapered & QD Bushings
Zoro Select
Bushing, Split Taper
Mfr # 1A015
Zoro # G2327236
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Bore Dia. 7/8 in
- Length 1.938 in
- External Key On Bushing Provides Positive Drive
- Dimension V 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1A015
- Zoro # G2327236
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 in |
Length | 1.938 in |
Dimension V | 2 7/16 in |
Dimension L | 1.9375 in |
Dimension D Large End | 1.938 in |
Dimension U | 13/32 in |
Dimension T | 1 17/32 in |
Dimension D Small End | 1.8555 in |
Bolt Circle Dia. | 2.4375 in |
Bore Diameter | 7/8 in |
Bushing Diameter | 1.938 in |
Length Less Flange | 1.531 in |
Keyway Height | 3/32 in |
Overall Diameter | 3 in |
Keyway Width | 3/16 in |
Bolt Circle Diameter | 2.44 in |
Flange Width | 13/32 in |
Barrel Diameter | 1.856 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 7/8 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, SAE Grade -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2G20-12v-BR-06)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E734)
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI BL (PLB10025-100)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 8 Stroke - .625 Rod (400502)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/4 In (E234)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- Zoro Select Tapered & QD Bushings