Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 1.468 In, Wh, PK25
Mfr # 1EMK7
Zoro # G0349833
product price: $3.35
/pk 25, $0.13/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1.375 in
- Inside Dia. 1 in
- Outside Dia. 1.468 in
- Color White
- Temp. Range (F) -40 to +250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMK7
- Zoro # G0349833
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 1.375 in |
Inside Dia. | 1 in |
Outside Dia. | 1.468 in |
Details
Color | White |
Item | Insulating Bushing |
Temp. Range (F) | -40 to +250 |
Material | Heat Stabilized Nylon |
For Panel Thickness | 0.125 in |
Thickness Tolerance | +/-0.15 in |
Thickness | 0.453 in |
Description
Insulating Bushing, Heat Stabilized Nylon, White, Hole Dia. 1.375 in, Inside Dia. 1 in, Outside Dia. 1.468 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 96"H (CG-10R-8-313)
- CAMDEN 'Universal' electric strike, 12/24V AC/DC, fail safe/fail secure operation, horizontal adju (CMD-CX-ED2079)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Silver (SBO-03-11)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (5080)
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 (1EMJ1)
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1ELY8)
- ZORO SELECT Bushing, Nylon, OD 0.578 In, Blk, PK25 (1EMC6)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- ZORO SELECT Bushing, Nylon, OD 1.312 In, Wh, PK25 (1EMK3)
- ZORO SELECT All Fit Bushing, OD 0.890 In, PK25 (1EMN4)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Knockout Bushing, 100PK (1211D)
- Zoro Select Nylon Bushings