Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 1.312 In, Wh, PK25
Mfr # 1EMK3
Zoro # G0568425
product price: $3.59
/pk 25, $0.14/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1.187 in
- Inside Dia. 0.937 in
- Outside Dia. 1.312 in
- Color White
- Material Heat Stabilized Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMK3
- Zoro # G0568425
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 1.187 in |
Inside Dia. | 0.937 in |
Outside Dia. | 1.312 in |
Details
Color | White |
Item | Insulating Bushing |
Material | Heat Stabilized Nylon |
For Panel Thickness | 0.125 in |
Thickness Tolerance | +/-0.15 in |
Temp. Range (F) | -40 to +250 |
Thickness | 0.453 in |
Description
Insulating Bushing, Heat Stabilized Nylon, White, Hole Dia. 1.187 in, Inside Dia. 0.937 in, Outside Dia. 1.312 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft., Alum (896V-6)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (NYL C34)
- STRYBUC Soudafom Door & Window PU Foam (59-132)
- ZORO SELECT Latching Post Safety Hasp, 3-1/2 In. L (1RBP3)
- ZORO SELECT All Fit Bushing, OD 0.718 In, PK25 (1EML9)
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 (1EMJ1)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Blk, PK25 (1EMD5)
- ZORO SELECT Bushing, Nylon, OD 1.468 In, Wh, PK25 (1EMK7)
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Blk, PK25 (1EMJ7)
- MIDWEST FASTENER .300" x .090" Nylon Plastic Round Strain Relief Bushings 10PK (70283)
- Zoro Select Nylon Bushings