Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 1.218 In, Wh, PK25
Mfr # 1EMK1
Zoro # G1966395
product price: $3.15
/pk 25, $0.13/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1.093 in
- Inside Dia. 0.937 in
- Outside Dia. 1.218 in
- Color White
- Temp. Range (F) -40 to +250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMK1
- Zoro # G1966395
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 1.093 in |
Inside Dia. | 0.937 in |
Outside Dia. | 1.218 in |
Details
Color | White |
Item | Insulating Bushing |
Temp. Range (F) | -40 to +250 |
For Panel Thickness | 0.125 in |
Thickness Tolerance | +/-0.15 in |
Material | Heat Stabilized Nylon |
Thickness | 0.453 in |
Description
Insulating Bushing, Heat Stabilized Nylon, White, Hole Dia. 1.093 in, Inside Dia. 0.937 in, Outside Dia. 1.218 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Keyway Type G (1C7F1612)
- VON DUPRIN Surface Vertical Rod, Grade 1, 99 Series (9927EO 3 26D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157.32DMS)
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty (4040SE-STD 120V AL)
- ZORO SELECT Bushing, Nylon, OD 0.578 In, Blk, PK25 (1EMC6)
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 (1EMN8)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- ZORO SELECT Bushing, Nylon, OD 1.312 In, Wh, PK25 (1EMK3)
- ZORO SELECT All Fit Bushing, OD 1.360 In, PK25 (1EMR1)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Blk, PK25 (1EMD7)
- MIDWEST FASTENER 1" x 1-3/8" Nylon Plastic Regular Snap Bushings 6PK (66408)
- Zoro Select Nylon Bushings