Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 1.218 In, Wh, PK25
Mfr # 1EMJ6
Zoro # G2910722
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1.093 in
- Inside Dia. 0.812 in
- Outside Dia. 1.218 in
- Color White
- Thickness Tolerance +/-0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1EMJ6
- Zoro # G2910722
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 1.093 in |
Inside Dia. | 0.812 in |
Outside Dia. | 1.218 in |
Details
Color | White |
Item | Insulating Bushing |
Thickness Tolerance | +/-0.15 in |
Material | Heat Stabilized Nylon |
For Panel Thickness | 0.125 in |
Thickness | 0.453 in |
Temp. Range (F) | -40 to +250 |
Description
Insulating Bushing, Heat Stabilized Nylon, White, Hole Dia. 1.093 in, Inside Dia. 0.812 in, Outside Dia. 1.218 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mail Slot 8-7/8" With Interior Frame Lifetime Brass (MS626CR003)
- KEY-BAK Key Reel, 28" L, Black, 1-1/8" Ring dia. (0488-603)
- KEY SYSTEMS Vel-Key Key Cassette (116)
- ILCO Ilco: Key Blanks, 1598-HAW2 HAYWORTH (ILCO-1598-HAW2)
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Wh, PK25 (1EMK1)
- ZORO SELECT Bushing, Nylon, OD 0.781 In, Blk, PK25 (1EME4)
- ZORO SELECT All Fit Bushing, OD 0.718 In, PK25 (1EML9)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Wh, PK25 (1EMB8)
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Blk, PK25 (1EMJ7)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EMD8)
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 (1EMH8)
- Zoro Select Nylon Bushings