Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 1.218 In, Blk, PK25
Mfr # 1EMJ7
Zoro # G0633211
product price: $6.69
/pk 25, $0.27/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1.093 in
- Inside Dia. 0.875 in
- Outside Dia. 1.218 in
- Color Black
- Material Heat Stabilized Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMJ7
- Zoro # G0633211
- UPC # 00194484252847
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 1.093 in |
Inside Dia. | 0.875 in |
Outside Dia. | 1.218 in |
Details
Color | Black |
Item | Insulating Bushing |
Material | Heat Stabilized Nylon |
Thickness Tolerance | +/-0.15 in |
For Panel Thickness | 0.125 in |
Thickness | 0.453 in |
Temp. Range (F) | -40 to +250 |
Description
Insulating Bushing, Heat Stabilized Nylon, Black, Hole Dia. 1.093 in, Inside Dia. 0.875 in, Outside Dia. 1.218 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBY FURNITURE SLIDERS 8PK (16681-12)
- RICHELIEU 2Pack 3in 76 mm Rigid Door Stop, Antique Nickel (216ANV)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 24 x 20 (MP2420L)
- RENIN Renin 60 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2290ESFGE060080)
- ZORO SELECT All Fit Bushing, OD 1.360 In, PK25 (1EMR1)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EMD8)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EME1)
- ZORO SELECT Bushing, Nylon, OD 0.781 In, Blk, PK25 (1EME4)
- ZORO SELECT All Fit Bushing, OD 0.718 In, PK25 (1EML9)
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1ELY8)
- MIDWEST FASTENER 1" x 1-3/8" Nylon Plastic Regular Snap Bushings 6PK (66408)
- Zoro Select Nylon Bushings