Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 0.953 In, Blk, PK25
Mfr # 1EMJ1
Zoro # G1320706
product price: $4.99
/pk 25, $0.20/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.875 in
- Inside Dia. 0.687 in
- Outside Dia. 0.953 in
- Color Black
- Temp. Range (F) -40 to +250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMJ1
- Zoro # G1320706
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.875 in |
Inside Dia. | 0.687 in |
Outside Dia. | 0.953 in |
Details
Color | Black |
Item | Insulating Bushing |
Temp. Range (F) | -40 to +250 |
Thickness | 0.453 in |
Thickness Tolerance | +/-0.15 in |
Material | Heat Stabilized Nylon |
For Panel Thickness | 0.125 in |
Description
Insulating Bushing, Heat Stabilized Nylon, Black, Hole Dia. 0.875 in, Inside Dia. 0.687 in, Outside Dia. 0.953 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE DOOR STOP SOLID BRS 3"" (SPS61MB-605)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF7)
- FEATHERLIGHT CEILING TILES Ceilume Stratford Ceiling Tiles - White - 2' x 4', 30PK (V1-STRATF-24-WTO)
- DELTANA Transom Chain 12" Long Bright Brass (TC82U3)
- ZORO SELECT All Fit Bushing, OD 0.937 In, PK25 (1EMN6)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Blk, PK25 (1EMD5)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB1)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EMD8)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- ZORO SELECT Bushing, Nylon, OD 1.312 In, Wh, PK25 (1EMK3)
- MIDWEST FASTENER 1/2" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66392)
- Zoro Select Nylon Bushings