Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 0.953 In, Blk, PK25
Mfr # 1EMH8
Zoro # G2214773
product price: $5.59
/pk 25, $0.22/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.875 in
- Inside Dia. 0.625 in
- Outside Dia. 0.953 in
- Color Black
- Thickness 0.453 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMH8
- Zoro # G2214773
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.875 in |
Inside Dia. | 0.625 in |
Outside Dia. | 0.953 in |
Details
Color | Black |
Item | Insulating Bushing |
Thickness | 0.453 in |
Thickness Tolerance | +/-0.15 in |
Material | Heat Stabilized Nylon |
Temp. Range (F) | -40 to +250 |
For Panel Thickness | 0.125 in |
Description
Insulating Bushing, Heat Stabilized Nylon, Black, Hole Dia. 0.875 in, Inside Dia. 0.625 in, Outside Dia. 0.953 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS GROMMET KIT 1/4""ID HOLE (71260)
- ZORO SELECT Key Identifier, Assorted, 20 PK (25PA20)
- ZORO SELECT Coat and Garment Hook, Steel, White, PK2 (1RCH6)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPFGHER2033C491615M)
- ZORO SELECT Bushing, Nylon, OD 1.468 In, Wh, PK25 (1EMK7)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Blk, PK25 (1EMD7)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Wh, PK25 (1EMK1)
- ZORO SELECT All Fit Bushing, OD 1.156 In, PK25 (1EMN9)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Blk, PK25 (1EMD5)
- HUBBELL WIRING DEVICE-KELLEMS 7024570 Black Bushing (31518113BPK100)
- Zoro Select Nylon Bushings