Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 0.843 In, Blk, PK25
Mfr # 1EME8
Zoro # G1009416
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.75 in
- Inside Dia. 0.5 in
- Outside Dia. 0.843 in
- Color Black
- Thickness 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1EME8
- Zoro # G1009416
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.75 in |
Inside Dia. | 0.5 in |
Outside Dia. | 0.843 in |
Details
Color | Black |
Item | Insulating Bushing |
Thickness | 0.406 in |
Thickness Tolerance | +/-0.15 in |
Material | Heat Stabilized Nylon |
Temp. Range (F) | -40 to +250 |
For Panel Thickness | 0.125 in |
Description
Insulating Bushing, Heat Stabilized Nylon, Black, Hole Dia. 0.75 in, Inside Dia. 0.5 in, Outside Dia. 0.843 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS (CGI)
- PRIME-LINE CLAMP BED FRAME 1"" CD2 (241947)
- HARDWARE RESOURCES 7" Metal Shelf Rail (RAIL-7-PC)
- BEST HINGES Wood Knob for Bi-Fold Door # 521280 (BF5062)
- ZORO SELECT All Fit Bushing, OD 0.937 In, PK25 (1EMN6)
- ZORO SELECT All Fit Bushing, OD 0.718 In, PK25 (1EML9)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Blk, PK25 (1EMB7)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Blk, PK25 (1EMD5)
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1ELY8)
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 (1EMJ1)
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Wh, PK25 (1EMJ6)
- Zoro Select Nylon Bushings