Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 0.781 In, Blk, PK25
Mfr # 1EME4
Zoro # G1577773
product price: $2.29
/pk 25, $0.09/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.687 in
- Inside Dia. 0.562 in
- Outside Dia. 0.781 in
- Color Black
- Temp. Range (F) -40 to +250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EME4
- Zoro # G1577773
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.687 in |
Inside Dia. | 0.562 in |
Outside Dia. | 0.781 in |
Details
Color | Black |
Item | Insulating Bushing |
Temp. Range (F) | -40 to +250 |
For Panel Thickness | 0.125 in |
Material | Heat Stabilized Nylon |
Thickness Tolerance | +/-0.15 in |
Thickness | 0.406 in |
Description
Insulating Bushing, Heat Stabilized Nylon, Black, Hole Dia. 0.687 in, Inside Dia. 0.562 in, Outside Dia. 0.781 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Schlage Electronics Networked Readers (CTE-MTB11-485-B)
- MSI Cosmic Gray Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0102-SAM)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38871.009.0137)
- HARDWARE RESOURCES 15 lb Single Magnetic Catch White/Zinc, Retail Pack 2PK (50631-R)
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 (1EMJ1)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Blk, PK25 (1EMB7)
- ZORO SELECT All Fit Bushing, OD 0.859 In, PK25 (1EMN2)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 (1EMN8)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Blk, PK25 (1EMD7)
- ZORO SELECT Bushing, Nylon, OD 1.468 In, Wh, PK25 (1EMK7)
- Zoro Select Nylon Bushings