Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 0.718 In, Wh, PK25
Mfr # 1EMD8
Zoro # G0838302
product price: $3.95
/pk 25, $0.16/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.625 in
- Inside Dia. 0.437 in
- Outside Dia. 0.718 in
- Color White
- Thickness 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMD8
- Zoro # G0838302
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.625 in |
Inside Dia. | 0.437 in |
Outside Dia. | 0.718 in |
Details
Color | White |
Item | Insulating Bushing |
Thickness | 0.406 in |
For Panel Thickness | 0.125 in |
Thickness Tolerance | +/-0.15 in |
Temp. Range (F) | -40 to +250 |
Material | Heat Stabilized Nylon |
Description
Insulating Bushing, Heat Stabilized Nylon, White, Hole Dia. 0.625 in, Inside Dia. 0.437 in, Outside Dia. 0.718 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69465)
- NATIONAL GUARD Rain Drip Guard, 4.3 ft. Overall L (16SS-52)
- ZURN Repair Kit - Blow-Out/Flush Fitting, O-Rings (RK34-350BOF)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- ZORO SELECT All Fit Bushing, OD 1.360 In, PK25 (1EMR1)
- ZORO SELECT All Fit Bushing, OD 0.890 In, PK25 (1EMN4)
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1EMA8)
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 (1EMN8)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Wh, PK25 (1EMB8)
- MIDWEST FASTENER 1" x 1-3/8" Nylon Plastic Regular Snap Bushings 6PK (66408)
- Zoro Select Nylon Bushings