Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 0.578 In, Blk, PK25
Mfr # 1EMC6
Zoro # G1815466
original price:
$3.75
9% off
new price: $3.39
/pk 25, $0.14/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.5 in
- Inside Dia. 0.375 in
- Outside Dia. 0.578 in
- Color Black
- Thickness 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMC6
- Zoro # G1815466
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.5 in |
Inside Dia. | 0.375 in |
Outside Dia. | 0.578 in |
Details
Color | Black |
Item | Insulating Bushing |
Thickness | 0.406 in |
Temp. Range (F) | -40 to +250 |
Material | Heat Stabilized Nylon |
For Panel Thickness | 0.125 in |
Thickness Tolerance | +/-0.15 in |
Description
Insulating Bushing, Heat Stabilized Nylon, Black, Hole Dia. 0.5 in, Inside Dia. 0.375 in, Outside Dia. 0.578 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 377 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A377X50)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1371)
- BEST Key Blank, BEST Lock, Standard, C Keyway (1A1C1KS208KS800)
- ZORO SELECT Full Face Rnfcd Graphite Flange Gasket 6" Pipe, 1/16" T, #150 (BULK-FG-971)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EME1)
- ZORO SELECT All Fit Bushing, OD 1.360 In, PK25 (1EMR1)
- ZORO SELECT Bushing, Nylon, OD 0.781 In, Blk, PK25 (1EME4)
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1ELY8)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Wh, PK25 (1EMB8)
- ZORO SELECT Bushing, Nylon, OD 0.843 In, Blk, PK25 (1EME8)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EMD8)
- Zoro Select Nylon Bushings