Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 0.531 In, Wh, PK25
Mfr # 1EMB8
Zoro # G2049013
product price: $3.49
/pk 25, $0.14/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.437 in
- Inside Dia. 0.312 in
- Outside Dia. 0.531 in
- Color White
- Thickness 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMB8
- Zoro # G2049013
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.437 in |
Inside Dia. | 0.312 in |
Outside Dia. | 0.531 in |
Details
Color | White |
Item | Insulating Bushing |
Thickness | 0.406 in |
Material | Heat Stabilized Nylon |
For Panel Thickness | 0.125 in |
Thickness Tolerance | +/-0.15 in |
Temp. Range (F) | -40 to +250 |
Description
Insulating Bushing, Heat Stabilized Nylon, White, Hole Dia. 0.437 in, Inside Dia. 0.312 in, Outside Dia. 0.531 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 8in dia. (34TA37)
- GRASS-B-GON ORTHO GRASS BGON RTU24OZ (0438580)
- SCHLAGE COMMERCIAL Padlock KS23F2200 (KS23F2200)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100DKB-7x22)
- ZORO SELECT All Fit Bushing, OD 1.156 In, PK25 (1EMN9)
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 (1EMH8)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Blk, PK25 (1EMJ7)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Blk, PK25 (1EMB7)
- ZORO SELECT Bushing, Nylon, OD 1.468 In, Wh, PK25 (1EMK7)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Shallow Snap Bushings 20PK (66381)
- Zoro Select Nylon Bushings