Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 0.468 In, Wh, PK25
Mfr # 1EMB2
Zoro # G2059224
product price: $1.25
/pk 25, $0.05/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.375 in
- Inside Dia. 0.187 in
- Outside Dia. 0.468 in
- Color White
- Thickness 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMB2
- Zoro # G2059224
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.375 in |
Inside Dia. | 0.187 in |
Outside Dia. | 0.468 in |
Details
Color | White |
Item | Insulating Bushing |
Thickness | 0.406 in |
For Panel Thickness | 0.125 in |
Thickness Tolerance | +/-0.15 in |
Temp. Range (F) | -40 to +250 |
Material | Heat Stabilized Nylon |
Description
Insulating Bushing, Heat Stabilized Nylon, White, Hole Dia. 0.375 in, Inside Dia. 0.187 in, Outside Dia. 0.468 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN7237-NI-60-R-MT Multiple-Joint Hinge (7237-NI-60-R-MT)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Tan Pk (403-TAN)
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center Satin Gold Contemporary Edge Pull (BP989833166)
- MSI Silver Canyon Splitface Ledger Panel 6" X 24" Marble Wall Tile, 6PK (ZOR-PNL-0042)
- ZORO SELECT All Fit Bushing, OD 0.937 In, PK25 (1EMN6)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Blk, PK25 (1EMB7)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- ZORO SELECT All Fit Bushing, OD 0.859 In, PK25 (1EMN2)
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Wh, PK25 (1EMK1)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EMD8)
- ZORO SELECT All Fit Bushing, OD 1.360 In, PK25 (1EMR1)
- Zoro Select Nylon Bushings