Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 0.468 In, Blk, PK25
Mfr # 1EMB1
Zoro # G1154675
product price: $2.79
/pk 25, $0.11/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.375 in
- Inside Dia. 0.187 in
- Outside Dia. 0.468 in
- Color Black
- Thickness 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMB1
- Zoro # G1154675
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.375 in |
Inside Dia. | 0.187 in |
Outside Dia. | 0.468 in |
Details
Color | Black |
Item | Insulating Bushing |
Thickness | 0.406 in |
For Panel Thickness | 0.125 in |
Temp. Range (F) | -40 to +250 |
Material | Heat Stabilized Nylon |
Thickness Tolerance | +/-0.15 in |
Description
Insulating Bushing, Heat Stabilized Nylon, Black, Hole Dia. 0.375 in, Inside Dia. 0.187 in, Outside Dia. 0.468 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME GARD Duct Access Doors, UL Fire Rated, 18x14 (6EJC2)
- PREMIER LOCK Passage Door Knob, Stainless Steel (PA04)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CGI)
- ZORO SELECT O-Ring, EPDM, Dash 276, 11, 11.262, PK5 (U38869.012.1100)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Blk, PK25 (1EMB7)
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 (1EMH8)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Wh, PK25 (1EMB8)
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Blk, PK25 (1EMJ9)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EMD8)
- ZORO SELECT All Fit Bushing, OD 0.890 In, PK25 (1EMN4)
- Zoro Select Nylon Bushings