Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 0.375 In, Blk, PK25
Mfr # 1EMA8
Zoro # G1028973
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.312 in
- Inside Dia. 0.187 in
- Outside Dia. 0.375 in
- Color Black
- Thickness 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1EMA8
- Zoro # G1028973
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.312 in |
Inside Dia. | 0.187 in |
Outside Dia. | 0.375 in |
Details
Color | Black |
Item | Insulating Bushing |
Thickness | 0.312 in |
Temp. Range (F) | -40 to +250 |
Thickness Tolerance | +/-0.15 in |
Material | Heat Stabilized Nylon |
For Panel Thickness | 0.062 in |
Description
Insulating Bushing, Heat Stabilized Nylon, Black, Hole Dia. 0.312 in, Inside Dia. 0.187 in, Outside Dia. 0.375 in, Temp. Range (F) -40 to +250, Thickness 0.312 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.062 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Combination Chamber Kit, Simplex, M64 (7487000001)
- S & W Square Tube End, 3/8-16 Thread (TE1-2A)
- GENESIS Icon Relief Ceiling Tile, 24 in W x 24 in L, 12 PK (75400)
- RICHELIEU 36inch 914 mm Track, BiFold Door Hardware Kit, White (14014WBC)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- ZORO SELECT All Fit Bushing, OD 1.156 In, PK25 (1EMN9)
- ZORO SELECT Bushing, Nylon, OD 0.843 In, Blk, PK25 (1EME8)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Blk, PK25 (1EMB7)
- ZORO SELECT All Fit Bushing, OD 0.859 In, PK25 (1EMN2)
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Blk, PK25 (1EMJ7)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Regular Snap Bushings 20PK (66382)
- Zoro Select Nylon Bushings