Shop All Nylon Bushings
Zoro Select
Bushing, Nylon, OD 0.375 In, Blk, PK25
Mfr # 1ELY8
Zoro # G0847874
product price: $2.15
/pk 25, $0.09/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.312 in
- Inside Dia. 0.25 in
- Outside Dia. 0.375 in
- Color Black
- For Panel Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ELY8
- Zoro # G0847874
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.312 in |
Inside Dia. | 0.25 in |
Outside Dia. | 0.375 in |
Details
Color | Black |
Item | Insulating Bushing |
For Panel Thickness | 0.062 in |
Thickness Tolerance | +/-0.15 in |
Material | Heat Stabilized Nylon |
Thickness | 0.234 in |
Temp. Range (F) | -40 to +250 |
Description
Insulating Bushing, Heat Stabilized Nylon, Black, Hole Dia. 0.312 in, Inside Dia. 0.25 in, Outside Dia. 0.375 in, Temp. Range (F) -40 to +250, Thickness 0.234 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.062 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 217mm, Stroke: 50mm (FA-3650A3-C)
- PRIMELINE TOOLS 5/16 in. Offset Sliding Wardrobe Front Door Roller Assembly (2 Pack) (N 6717)
- AMEROCK Candler 3-3/4 in 96 mm Center-to-Center Satin Nickel Cabinet Pull, 10PK (10PK29355G10)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP7348160900)
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 (1EMJ1)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Wh, PK25 (1EMB8)
- ZORO SELECT All Fit Bushing, OD 0.718 In, PK25 (1EML9)
- ZORO SELECT All Fit Bushing, OD 1.360 In, PK25 (1EMR1)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EMD8)
- ZORO SELECT Bushing, Nylon, OD 1.312 In, Wh, PK25 (1EMK3)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Knockout Bushing, 100PK (1212D)
- Zoro Select Nylon Bushings