Shop All Conduit Fittings
This Product is Discontinued
Zoro Select
Bushing, Conduit, Plastic, 2 In (Discontinued)
Mfr # 5XC37
Zoro # G0616411
This Product is Discontinued
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Plastic
- Overall Length 3 7/32 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5XC37
- Zoro # G0616411
- UPC # 190735536469
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 7/32 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Plastic |
Finish | Plain |
Insulated | Yes |
Item | Insulating Bushing |
For Use With | Threaded Metallic Conduit |
Material | Plastic |
Description
Insulating Bushing, Plastic, Trade Size 2 in, Overall Length 3 7/32 in, Finish Plain, Insulated Yes, Conduit Fitting Type Bushing, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.