Shop All Conduit Fittings
Zoro Select
Bushing, Conduit, 1 1/2 In
Mfr # 3LN83
Zoro # G1942464
product price: $0.67
/ea
$0.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Zinc
- Finish Plain
- Conduit Trade Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LN83
- Zoro # G1942464
- UPC # 190735479056
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Overall Height | 17/32 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Zinc |
Finish | Plain |
Item | Bushing |
For Use With | Threaded Metallic Conduit |
Material | Zinc |
Shop By | Closeouts |
Connection Type | Locknut |
Connection Orientation | Straight |
Description
Bushing, Zinc, Trade Size 1 1/2 in, Finish Plain, Conduit Fitting Type Bushing, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 17/32 in, Connection Orientation Straight, Connection Type Locknut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1203-10)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12921-0000000)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (LWS PDT WH)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/2" (CAC24)
- ZORO SELECT EMT Connector, 2 PC, Conduit Size 3/4 In (2DDF1)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- ZORO SELECT Coupling, Setscrew, 1 1/4 In (3LV06)
- ZORO SELECT EMT Coupling, Insulated, 1 1/2 In (2DCR3)
- ZORO SELECT Bushing, Conduit, 1.50in (3LN55)
- RACO RMC Reducing Bushing, NPS, Steel, Zinc Plated, 1/2 in to 3/4 in Size, Gray (1142)
- Zoro Select Conduit Fittings