Shop All Carbon Steel Pipe Fittings
Zoro Select
Bushing, Carbon Steel, 150, FNPT x MNPT
Mfr # 5RLE4
Zoro # G2339919
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLE4
- Zoro # G2339919
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Thread Size A | 1 1/2 in -11 1/2 |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Thread Size B | 1 1/4 in -11 1/2 |
Thread Size | 1-1/2 x 1-1/4" |
Description
Bushing, Carbon Steel, Zinc Plated, Class 150, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in -11 1/2, 1 1/4 in, Male, NPT, 11 1/2, 1 1/4 in -11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" A-LOK x MNPT Brass Bulkhead Connector (2BC2-B)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-334)
- TOTO Ss204 Cover Plate Cotton (THU722#01)
- JONES STEPHENS Balancing Spool fits Moen Moentrol Tub/Shower Faucets (C25481)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2806 psi (012-012-000)
- ZORO SELECT Cap, Carbon Steel, 2240 psi (080-030-000)
- ZORO SELECT Steel Coupling 1/2 In, FNPT, PK5 (5RKZ6)
- ZORO SELECT Cap, Carbon Steel, 1324 psi (080-080-000)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1" Pipe Size (BULK-PF-209)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-030-000)
- Zoro Select Fittings