Shop All Tapered & QD Bushings
Zoro Select
Bushing, 9.25 in dia. Outside, Cast Iron
Mfr # 2AK94H
Zoro # G510985160
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- For Belt Trade Size 3L, 4L, A, AX
- A Pitch Diameter 9 in
- Outside Diameter 9.25 in
- Standards REACH Certification, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK94H
- Zoro # G510985160
- UPC # 00195057089303
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
For Belt Trade Size | 3L, 4L, A, AX |
A Pitch Diameter | 9 in |
Outside Diameter | 9.25 in |
Length through Bore | 1 1/4 in |
Pitch Diameter | 8.66 in (3L), 9 in (4L, A) |
Face Diameter | 9 in |
Overall Width | 1 3/8 in |
3L Pitch Diameter | 8.66 in |
Face Width | 1.375 in |
4L Pitch Diameter | 9 in |
AX Pitch Diameter | 9 in |
For Bushing Size | H, QT |
Details
Number of Grooves | 2 |
Item | Standard V-Belt Pulley |
Standards | REACH Certification, RoHS Compliant |
Material | Cast Iron |
Material Fabrication | Cast |
Bore Type | Bushed |
Weight | 6.1 lb |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Industry Number | 2AK94 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 8.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 9 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524931000)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (HCFLU206-19)
- DUPONT Chain Lubricant 10 oz (CS0110101)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/2 In (SD112)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/8 In (SK158)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/4 In (E214)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- ZORO SELECT QD Bushing, Series SDS, Bore 1/2 In (SDS12)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- ZORO SELECT TL Bushing, 1615, 3/4 in B Dia, 1.5 in L (1615X3/4)
- Zoro Select Tapered & QD Bushings