Shop All Tapered & QD Bushings
Zoro Select
Bushing, 6.25 in dia. Outside, Cast Iron
Mfr # 2AK64H
Zoro # G710985007
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 3/8 in
- Pitch Diameter 5.66 in (3L), 6 in (4L, A)
- Standards REACH Certification, RoHS Compliant
- Face Width 1.375 in
- 3L Pitch Diameter 5.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK64H
- Zoro # G710985007
- UPC # 00195057089075
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Overall Width | 1 3/8 in |
Pitch Diameter | 5.66 in (3L), 6 in (4L, A) |
Face Width | 1.375 in |
3L Pitch Diameter | 5.66 in |
Outside Diameter | 6.25 in |
A Pitch Diameter | 6 in |
Length through Bore | 1 1/4 in |
Face Diameter | 6 in |
For Belt Trade Size | 3L, 4L, A, AX |
AX Pitch Diameter | 6 in |
4L Pitch Diameter | 6 in |
For Bushing Size | H, QT |
Details
Standards | REACH Certification, RoHS Compliant |
Bore Type | Bushed |
Weight | 3.9 lb |
Material | Cast Iron |
Number of Grooves | 2 |
Item | Standard V-Belt Pulley |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Industry Number | 2AK64 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 5.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 6 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer, PK 25 (FL366-25K)
- SMC Dual Piston Cylinder, 20mmBore, 30mmStroke (CXSJM20-30)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 26 # of Teeth (50BS26H X 1 3/8)
- GATES Super HC Molded Notch Belts, 3VX630 (3VX630)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- ZORO SELECT Bushing, 2.15 in dia. Outside, Cast Iron (2AK21X5/8)
- ZORO SELECT Bushing, 3.45 in dia. Outside, Cast Iron (2AK34X7/8)
- ZORO SELECT TL Bushing, 1610, 1 7/16 in B Dia, 1 in L (1610X1-7/16)
- ZORO SELECT Bushing, 3.75 in dia. Outside, Cast Iron (2AK39X1)
- ZORO SELECT QD Bushing, Series SH, Bore 5/8 In. (SH58)
- TB WOODS QD Bushing, SD x 40MM (SD40MM)
- Zoro Select Bushings