Shop All Tapered & QD Bushings
Zoro Select
Bushing, 5.95 in dia. Outside, Cast Iron
Mfr # 2AK61H
Zoro # G610985282
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- A Pitch Diameter 5.7 in
- Face Diameter 5.7 in
- Standards REACH Certification, RoHS Compliant
- Material Cast Iron
- Pitch Diameter 5.36 in (3L), 5.7 in (4L, A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2AK61H
- Zoro # G610985282
- UPC # 00195057089013
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
A Pitch Diameter | 5.7 in |
Face Diameter | 5.7 in |
Pitch Diameter | 5.36 in (3L), 5.7 in (4L, A) |
Face Width | 1.375 in |
Outside Diameter | 5.95 in |
3L Pitch Diameter | 5.36 in |
Length through Bore | 1 1/4 in |
Overall Width | 1 3/8 in |
For Belt Trade Size | 3L, 4L, A, AX |
4L Pitch Diameter | 5.7 in |
AX Pitch Diameter | 5.7 in |
For Bushing Size | H, QT |
Details
Standards | REACH Certification, RoHS Compliant |
Material | Cast Iron |
Material Fabrication | Cast |
Item | Standard V-Belt Pulley |
Bore Type | Bushed |
Weight | 3.3 lb |
Number of Grooves | 2 |
For V-Belt Type | Classical, Cogged |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Construction | Arm |
Pulley Industry Number | 2AK61 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 5.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5.7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-LUBE Specialty Fluid, 8 oz, Jar (79030)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod (216032)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.95" OD (864B)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- ZORO SELECT ST Bushing, H, 30 mm B Dia, 1.25 in L (HX30MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/8 In (E218)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- ZORO SELECT QD Bushing, E, 1 7/16 in B Dia, 2.625 in L (EX1-7/16)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 15/16 In (QT15/16)
- POWERDRIVE Taper Lock Bushing, TL1210, 11/16" Bore (TL1210-11/16)
- Zoro Select Tapered & QD Bushings