Shop All Tapered & QD Bushings
Zoro Select
Bushing, 5.75 in dia. Outside, Cast Iron
Mfr # 2AK59H
Zoro # G610985305
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 3L Pitch Diameter 5.16 in
- Standards REACH Certification, RoHS Compliant
- A Pitch Diameter 5.5 in
- Outside Diameter 5.75 in
- Number of Grooves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK59H
- Zoro # G610985305
- UPC # 00195057088979
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
3L Pitch Diameter | 5.16 in |
A Pitch Diameter | 5.5 in |
Outside Diameter | 5.75 in |
Face Diameter | 5.5 in |
Pitch Diameter | 5.16 in (3L), 5.5 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
Overall Width | 1 3/8 in |
Face Width | 1.375 in |
Length through Bore | 1 1/4 in |
AX Pitch Diameter | 5.5 in |
4L Pitch Diameter | 5.5 in |
For Bushing Size | H, QT |
Details
Standards | REACH Certification, RoHS Compliant |
Item | Standard V-Belt Pulley |
Number of Grooves | 2 |
Material Fabrication | Cast |
Weight | 3.4 lb |
Material | Cast Iron |
Bore Type | Bushed |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Industry Number | 2AK59 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 5.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5.5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (8729-1)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, NFPA Double Acting (5VLC0)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 3/ (RP900375S)
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/8 In (SF118)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- ZORO SELECT TL Bushing, 1108, 18 mm B Dia, 0.875 in L (1108X18MM)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- ZORO SELECT Bushing, 5.25 in dia. Outside, Cast Iron (2AK54X7/8)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- Zoro Select Bushings