Shop All Tapered & QD Bushings
Zoro Select
Bushing, 5.45 in dia. Outside, Cast Iron
Mfr # 2AK56H
Zoro # G810985303
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 1.375 in
- Outside Diameter 5.45 in
- A Pitch Diameter 5.2 in
- Material Cast Iron
- Bore Type Bushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK56H
- Zoro # G810985303
- UPC # 00195057088917
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Face Width | 1.375 in |
Outside Diameter | 5.45 in |
A Pitch Diameter | 5.2 in |
3L Pitch Diameter | 4.86 in |
For Belt Trade Size | 3L, 4L, A, AX |
Overall Width | 1 3/8 in |
Face Diameter | 5.2 in |
Length through Bore | 1 1/4 in |
Pitch Diameter | 4.86 in (3L), 5.2 in (4L, A) |
AX Pitch Diameter | 5.2 in |
4L Pitch Diameter | 5.2 in |
For Bushing Size | H, QT |
Details
Material | Cast Iron |
Bore Type | Bushed |
Standards | REACH Certification, RoHS Compliant |
Number of Grooves | 2 |
Item | Standard V-Belt Pulley |
Material Fabrication | Cast |
Weight | 3.6 lb |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Webbed |
For Bushing Type | Quick Detachable, Split Taper |
Pulley Industry Number | 2AK56 |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 4.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5.2 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 24VDC (S5SS9B-1)
- TRITAN Radial Ball Bearing, SS, 0.375In Bore Dia (SS1604 2RS FM222)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Electrographitic, Grade EG (REP2657A)
- DODGE Setscrew Ball Bearings, SCB Pillow Block, P2B-SCB-106 (123867 1-3/8 SCB PB)
- ZORO SELECT QD Bushing, JA, 14 mm B Dia, 1 in L (JAX14MM)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- ZORO SELECT ST Bushing, H, 20 mm B Dia, 1.25 in L (HX20MM)
- ZORO SELECT Bushing, 15.25 in dia. Outside, Cast Iron (2AK154H)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517 X 1-15/16)
- Zoro Select Tapered & QD Bushings